Beli nippon resibon grinding di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PALMETTO PACKING Packing Seal Extraction & Installation ToolDeskripsi:Tampers are used for inserting packing seals into stuffing boxes.
- WD Grinding Metal Wheel 4 inch (Batu Poles Gerinda 4 inch)atribut:
- Abrasive & Ring Dimension (mm): 100x6x16
- Nippon Resibon Cut-Off Wheel Iron Fee (Batu Gerinda Potong)atribut:
- Application for : All Steel & Stainless Steel
- Maximum Operating Speed (m/s): 72
- Nippon Resibon Flexible Best Touchatribut:
- Thickness (mm): 2
- Nippon Resibon Art Disc (Batu Gerinda Amplas)atribut:
- Size (inch): 4
- Maximum Operating Speed (rpm): 13600
- Nippon Resibon Resibon Super Cut RSC Iron Freeatribut:
- Wheel Type: 41
- Nippon Resibon Grinding Wheelsatribut:
- Size (inchxmmxinch): 7x6x7/8
- Dimensions (mm): 180x6x22
- Application For: Besi dan Besi Stainless
- Specs: A 24 S
- Maximum Operating Speed (m/s): 80
- Maximum Operating Speed (rpm): 8500
- Ultra Mata Gerinda PotongDeskripsi:Deskripsi product berikut :Aplikasi : cocok untuk memotong besi, stainless steel, baja, alumunium, tembaga dan logam lainnya.Fitur :Dapat memotong stainless.Proses memotong lebih cepat dan lebih halus.Lebih efisien dan tahan lama.
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
- WD Grinding Metal Wheel 7 inch (Batu Poles Gerinda 7 inch)atribut:
- Grade: 24 ( Kasar )
- Hardness: Q ( Keras )
- Abrasive & Ring Dimension (mm): 180x6x22.2
- Abrasive & Ring Dimension (inch): 7in.x1/4in.x7/8in
- Main Abrasive Material: Brown Fused Alumina Oxide
- Maximum Speed (rpm): 8580 (80M/S)
- FlexOvit Mata Gerinda Potong Iron FreeDeskripsi:Is a general purpose cutting wheel for all ferrous metal.atribut:
- Abrasive Grits: 36
- Abrasive Grits Type: Medium
- Shape: Round
- Abrasive Material: Aluminium Oxide
- Application: Stainless Steel and Ferrous Metal
- Nippon Resibon Mounted WheelsDeskripsi:Aplikasi:■ Besi dan besi stainless Fitur :■Cocok menggerinda pada bagian sudut ■Cocok menggerinda untuk bagian susah dijangkau ■Untuk menggerinda yang detail
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- PALMETTO PACKING Sealatribut:
- UNSPSC: 31181604
- Color: Gray
- External Coating: Petrolatum
- MFR BRand: PINNACLE PALMETTO PACKING
- Manufacturer Part Number: PINNACLE
- Max Pressure in Valves Application: Not Rated
- Max. Pressure in Pumps Application (psi): 250
- Max. Shaft Speed (fpm): 3000
- Max. Temperature in Steam: NR
- Max. pH (pH): 14
- Maximum Ambient Temperature (°F): 700
- Min. pH (pH): 0 (zero)
- Minimum Ambient Temperature (°F): -400
- Overall Length (ft): 10
- Packing Seal Size (sq.in): 3/8
- pH Range (pH): 0-14
Daftar Harga nippon resibon grinding Terbaru March 2026
| Nippon Resibon Grinding Wheels | Rp17.900 |
| Nippon Resibon Mata Gerinda | Rp12.900 |
| PALMETTO PACKING Packing Seal Extraction & Installation Tool | Rp369.900 |
| Nippon Resibon Mata Gerinda Potong | Rp12.900 |
| WD Mata Gerinda Potong untuk Stainless Steel | Rp4.900 |
| WD Grinding Metal Wheel 4 inch (Batu Poles Gerinda 4 inch) | Rp7.900 |
| Nippon Resibon Cut-Off Wheel Iron Fee (Batu Gerinda Potong) | Rp12.900 |
| Nippon Resibon Flexible Best Touch | Rp17.900 |
| Nippon Resibon Art Disc (Batu Gerinda Amplas) | Rp67.900 |
| Nippon Resibon Resibon Super Cut RSC Iron Free | Rp34.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































/o2P107796866-1.jpg)
/jrP106341711-2.jpg)

/P101004030-1.jpg)




/3jP105857127-1.jpg)